1130 6.4V 17.2W BA15D S8 C6

Item #: 1418066

Cat #: S7040

UPC: 045923070402

Company wide:
0 in stock
Documents & Guides
17.2 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 6.4 Volt

Overview

17.2 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 6.4 Volt
Also known as: 045923070402, S7040, SATS7040

Specifications

Shape: S8 (Straight)
Lumens: 21
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 17.200
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Lumens: 21
Dimmable: No
Wattage: 17.200