112 1V .26W E10 TL3 S2R

Item #: 1418065

Cat #: S7037

UPC: 045923070372

Company wide:
0 in stock
Documents & Guides
0.26 Watt miniature; TL-3; 5 Average rated hours; Miniature Screw Base; 1.2 Volt

Overview

0.26 Watt miniature; TL-3; 5 Average rated hours; Miniature Screw Base; 1.2 Volt
Also known as: 045923070372, S7037, SATS7037

Specifications

Base: Mini Screw (E10)
Shape: TL-3 (Tubular)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.260
Base: Mini Screw (E10)
Light Technology: Incandescent
Wattage: 0.260
Shape: TL-3 (Tubular)
Dimmable: No