105 12V 12W BA15S B6 C6

Item #: 1418064

Cat #: S7036

UPC: 045923070365

Company wide:
0 in stock
Documents & Guides
12.8 Watt miniature; B6; 500 Average rated hours; Bayonet Single Contact Base; 12.8 Volt

Overview

12.8 Watt miniature; B6; 500 Average rated hours; Bayonet Single Contact Base; 12.8 Volt
Also known as: 045923070365, S7036, SATS7036

Specifications

Lumens: 12
Wattage: 12.800
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Lumens: 12
Light Technology: Incandescent
Base: Bayonet (BA15s)
Wattage: 12.800
Dimmable: No