87 6V 13W BA15S S8 C2R

Item #: 1418063

Cat #: S7034

UPC: 045923070341

Company wide:
0 in stock
Documents & Guides
13 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 6 Volt

Overview

13 Watt miniature; S8; 200 Average rated hours; Double Contact Base; 6 Volt
Also known as: 045923070341, S7034, SATS7034

Specifications

Wattage: 13
Lumens: 15
Shape: S8 (Straight)
Volts AC: 6
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 13
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Lumens: 15
Volts AC: 6
Dimmable: No