81 6.5V 6.6W G6 BA15S

Item #: 1418062

Cat #: S7032

UPC: 045923070327

Company wide:
0 in stock
Documents & Guides
6.63 Watt miniature; G6; 500 Average rated hours; Bayonet Single Contact Base; 6.5 Volt

Overview

6.63 Watt miniature; G6; 500 Average rated hours; Bayonet Single Contact Base; 6.5 Volt
Also known as: 045923070327, S7032, SATS7032

Specifications

Shape: G6 (Globe)
Lumens: 6
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 6.630
Shape: G6 (Globe)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Lumens: 6
Dimmable: No
Wattage: 6.630