52 14.4V 1.44W E10 G3.5

Item #: 1418060

Cat #: S7026

UPC: 045923070266

Company wide:
0 in stock
Documents & Guides
1.44 Watt miniature; G3 1/2; 1000 Average rated hours; Midget Screw Base; 14.4 Volt

Overview

1.44 Watt miniature; G3 1/2; 1000 Average rated hours; Midget Screw Base; 14.4 Volt
Also known as: 045923070266, S7026, SATS7026

Specifications

Shape: G3-1/2 (Globe)
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Base: Midget Screw (E5.5)
Wattage: 1.440
Shape: G3-1/2 (Globe)
Dimmable: No
Base: Midget Screw (E5.5)
Light Technology: Incandescent
Lumens: 1
Wattage: 1.440