49 2V .12W BA9S T3.25 S2R

Item #: 1418059

Cat #: S7025

UPC: 045923070259

Company wide:
0 in stock
Documents & Guides
0.12 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 2 Volt

Overview

0.12 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 2 Volt
Also known as: 045923070259, S7025, SATS7025

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.120
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 0.120
Base: Bayonet (BA9s)
Dimmable: No