45 3V 1W BA9S T3.25 C2R

Item #: 1418058

Cat #: S7024

UPC: 045923070242

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 3.2 Volt

Overview

1.12 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 3.2 Volt
Also known as: 045923070242, S7024, SATS7024

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Volts AC: 3.200
Shape: T3-1/4 (Tubular)
Wattage: 1.120
Dimmable: No
Volts AC: 3.200
Base: Bayonet (BA9s)
Light Technology: Incandescent
Lumens: 1