43 2.5V 1.25W BA9S T3.25 C2R

Item #: 1418057

Cat #: S7023

UPC: 045923070235

Company wide:
0 in stock
Documents & Guides
1.25 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 2.5 Volt

Overview

1.25 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 2.5 Volt
Also known as: 045923070235, S7023, SATS7023

Specifications

Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 1.250
Lumens: 1
Base: Bayonet (BA9s)
Dimmable: No
Lumens: 1
Light Technology: Incandescent
Wattage: 1.250