37 14V 1.3W W2.1' x 4'.9D T1 3/4

Item #: 1418056

Cat #: S7022

UPC: 045923070228

Company wide:
0 in stock
Documents & Guides
1.3 Watt miniature; T1 3/4; 500 Average rated hours; Sub Mini Wedge Base; 14 Volt

Overview

1.3 Watt miniature; T1 3/4; 500 Average rated hours; Sub Mini Wedge Base; 14 Volt
Also known as: 045923070228, S7022, SATS7022

Specifications

Shape: T1-3/4 (Tubular)
Volts AC: 14
Base: Wedge (W2.1x4.9d)
Wattage: 1.300
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Shape: T1-3/4 (Tubular)
Base: Wedge (W2.1x4.9d)
Light Technology: Incandescent
Lumens: 1
Volts AC: 14
Wattage: 1.300
Dimmable: No