31 6.15V 1.8W E10 G4.5 C2R

Item #: 1418055

Cat #: S7021

UPC: 045923070211

Company wide:
0 in stock
Documents & Guides
1.8 Watt miniature; G4 1/2; 15 Average rated hours; Miniature Screw Base; 6.15 Volt

Overview

1.8 Watt miniature; G4 1/2; 15 Average rated hours; Miniature Screw Base; 6.15 Volt
Also known as: 045923070211, S7021, SATS7021

Specifications

Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Wattage: 1.800
Light Technology: Incandescent
Dimmable: No
Volts AC: 6.150
Base: Mini Screw (E10)
Wattage: 1.800
Dimmable: No
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Volts AC: 6.150