27 4.9V 1.47W E10 G4.5 C2R

Item #: 1418054

Cat #: S7020

UPC: 045923070204

Company wide:
0 in stock
Documents & Guides
1.47 Watt miniature; G4 1/2; 30 Average rated hours; Miniature Screw Base; 4.9 Volt

Overview

1.47 Watt miniature; G4 1/2; 30 Average rated hours; Miniature Screw Base; 4.9 Volt
Also known as: 045923070204, S7020, SATS7020

Specifications

Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Wattage: 1.470
Volts AC: 4.600
Base: Mini Screw (E10)
Light Technology: Incandescent
Lumens: 1
Volts AC: 4.600
Shape: G4-1/2 (Globe)
Dimmable: No
Wattage: 1.470