10W T5 Mini Incandescent Lamp, Frosted

Item #: 1418042

Cat #: S6983

UPC: 045923069833

Company wide:
0 in stock
Documents & Guides
10 Watt miniature; T5; Frost; 2000 Average rated hours; 126 Lumens; Mini Wedge Base; 24 Volt

Overview

10 Watt miniature; T5; Frost; 2000 Average rated hours; 126 Lumens; Mini Wedge Base; 24 Volt
Also known as: 045923069833, S6983, SATS6983

Specifications

Wattage: 10
Shape: T5 (Tubular)
Color: Frosted
Lumens: 126
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 10
Color: Frosted
Volts AC: 24
Light Technology: Incandescent
Shape: T5 (Tubular)
Lumens: 126
Base: Wedge (W2.1x9.5d)
Dimmable: No