7.2W T5 Mini Incandescent Lamp, Frosted

Item #: 1418041

Cat #: S6982

UPC: 045923069826

Company wide:
0 in stock
Documents & Guides
7.2 Watt miniature; T5; Frost; 2500 Average rated hours; 68 Lumens; Mini Wedge Base; 24 Volt

Overview

7.2 Watt miniature; T5; Frost; 2500 Average rated hours; 68 Lumens; Mini Wedge Base; 24 Volt
Also known as: 045923069826, S6982, SATS6982

Specifications

Shape: T5 (Tubular)
Color: Frosted
Lumens: 68
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Wattage: 7.200
Light Technology: Incandescent
Dimmable: No
Shape: T5 (Tubular)
Lumens: 68
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Color: Frosted
Volts AC: 24
Wattage: 7.200
Dimmable: No