26.88W S8 Mini Incandescent Lamp

Item #: 1418037

Cat #: S6965

UPC: 045923069659

Company wide:
0 in stock
Miniature Lamp, Designation: 3157, 12.8 V, 26.88 WTT, S8 Shape, W3x16q Plastic Wedge Base, C-6 Filament, 1200 HR, 2.1 AMP, 2-15/16 IN Length, 1 IN Diameter

Overview

Miniature Lamp, Designation: 3157, 12.8 V, 26.88 WTT, S8 Shape, W3x16q Plastic Wedge Base, C-6 Filament, 1200 HR, 2.1 AMP, 2-15/16 IN Length, 1 IN Diameter
Also known as: 045923069659, S6965, SATS6965

Specifications

Volts AC: 14
Shape: S8 (Straight)
Wattage: 26.880, 8.260
Light Technology: Incandescent
Dimmable: No
Base: Plastic Wedge (W3x16q)
Volts AC: 14
Wattage: 26.880, 8.260
Dimmable: No
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Plastic Wedge (W3x16q)