28.16W S8 Mini Incandescent Lamp, Amber

Item #: 1418036

Cat #: S6962

UPC: 045923069628

Company wide:
0 in stock
Documents & Guides
28.16/8.26 Watt miniature; S8; 400/5000 Average rated hours; DC Indexed Bayonet Base; Amber; 12.8/14 Volt

Overview

28.16/8.26 Watt miniature; S8; 400/5000 Average rated hours; DC Indexed Bayonet Base; Amber; 12.8/14 Volt
Also known as: 045923069628, S6962, SATS6962

Specifications

Color: Amber
Volts AC: 14
Shape: S8 (Straight)
Wattage: 8.260, 28.160
Light Technology: Incandescent
Dimmable: No
Base: DC Indexed Bayonet (BAY15d)
Color: Amber
Shape: S8 (Straight)
Light Technology: Incandescent
Base: DC Indexed Bayonet (BAY15d)
Volts AC: 14
Wattage: 8.260, 28.160
Dimmable: No