28.16W S8 Mini Incandescent Lamp

Item #: 1418035

Cat #: S6961

UPC: 045923069611

Company wide:
0 in stock
Documents & Guides
28.16/8.26 Watt miniature; S8; 400/5000 Average rated hours; DC Indexed Bayonet Base; 12.8/14 Volt

Overview

28.16/8.26 Watt miniature; S8; 400/5000 Average rated hours; DC Indexed Bayonet Base; 12.8/14 Volt
Also known as: 045923069611, S6961, SATS6961

Specifications

Volts AC: 14
Shape: S8 (Straight)
Wattage: 8.260, 28.160
Light Technology: Incandescent
Dimmable: No
Base: DC Indexed Bayonet (BAY15d)
Volts AC: 14
Wattage: 8.260, 28.160
Dimmable: No
Shape: S8 (Straight)
Light Technology: Incandescent
Base: DC Indexed Bayonet (BAY15d)