26.8W S8 Mini Incandescent Lamp, Amber

Item #: 1418034

Cat #: S6960

UPC: 045923069604

Company wide:
0 in stock
Documents & Guides
26.88/6.72 Watt miniature; S8; 1200/5000 Average rated hours; DC Indexed Bayonet Base; Amber; 12.8/14 Volt

Overview

26.88/6.72 Watt miniature; S8; 1200/5000 Average rated hours; DC Indexed Bayonet Base; Amber; 12.8/14 Volt
Also known as: 045923069604, S6960, SATS6960

Specifications

Color: Amber
Volts AC: 14
Shape: S8 (Straight)
Wattage: 26.880, 6.720
Light Technology: Incandescent
Dimmable: No
Base: DC Indexed Bayonet (BAY15d)
Color: Amber
Shape: S8 (Straight)
Light Technology: Incandescent
Base: DC Indexed Bayonet (BAY15d)
Volts AC: 14
Wattage: 26.880, 6.720
Dimmable: No