4.41W G6 Mini Incandescent Lamp

Item #: 1418032

Cat #: S6946

UPC: 045923069468

Company wide:
0 in stock
Documents & Guides
4.41 Watt miniature; G6; 1000 Average rated hours; Bayonet Single Contact Base ; 7 Volt

Overview

4.41 Watt miniature; G6; 1000 Average rated hours; Bayonet Single Contact Base ; 7 Volt
Also known as: 045923069468, S6946, SATS6946

Specifications

Shape: G6 (Globe)
Volts AC: 7
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 4.410
Shape: G6 (Globe)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Volts AC: 7
Dimmable: No
Wattage: 4.410