7.17W T5 Mini Incandescent Lamp

Item #: 1418031

Cat #: S6944

UPC: 045923069444

Company wide:
0 in stock
7.17 Watt miniature; T5; 500 Average rated hours; Mini Wedge Base; 12.8 Volt

Overview

7.17 Watt miniature; T5; 500 Average rated hours; Mini Wedge Base; 12.8 Volt
Also known as: 045923069444, S6944, SATS6944

Specifications

Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 7.170
Shape: T5 (Tubular)
Light Technology: Incandescent
Wattage: 7.170
Base: Wedge (W2.1x9.5d)
Dimmable: No