9.32W T5 Mini Incandescent Lamp

Item #: 1418030

Cat #: S6939

UPC: 045923069390

Company wide:
0 in stock
Documents & Guides
9.32 Watt miniature; T5; 5000 Average rated hours; Mini Wedge Base; 13.5 Volt

Overview

9.32 Watt miniature; T5; 5000 Average rated hours; Mini Wedge Base; 13.5 Volt
Also known as: 045923069390, S6939, SATS6939

Specifications

Shape: T5 (Circular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Wattage: 9.320
Shape: T5 (Circular)
Light Technology: Incandescent
Volts AC: 13.500
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 9.320