3.23W B3.5 Mini Incandescent Lamp

Item #: 1418029

Cat #: S6928

UPC: 045923069284

Company wide:
0 in stock
Miniature Lamp, Designation: PR30, 3.75 V, 3.23 WTT, B3 1/2 Shape, P13.5s Flange Base, C-2R Filament, 40 HR, 0.86 AMP, 1-1/4 IN Length, 7/16 IN Diameter

Overview

Miniature Lamp, Designation: PR30, 3.75 V, 3.23 WTT, B3 1/2 Shape, P13.5s Flange Base, C-2R Filament, 40 HR, 0.86 AMP, 1-1/4 IN Length, 7/16 IN Diameter
Also known as: 045923069284, S6928, SATS6928

Specifications

Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Wattage: 3.230
Volts AC: 3.750
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Wattage: 3.230
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)
Volts AC: 3.750