2.98W B3.5 Mini Incandescent Lamp

Item #: 1418028

Cat #: S6926

UPC: 045923069260

Company wide:
0 in stock
2.98 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 5.95 Volt

Overview

2.98 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 5.95 Volt
Also known as: 045923069260, S6926, SATS6926

Specifications

Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Wattage: 2.980
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Wattage: 2.980
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)