1.11W B3.5 Mini Incandescent Lamp

Item #: 1418027

Cat #: S6925

UPC: 045923069253

Company wide:
0 in stock
Documents & Guides
1.11 Watt miniature; B3 1/2 Flange; 30 Average rated hours; Flange Base; 3.7 Volt

Overview

1.11 Watt miniature; B3 1/2 Flange; 30 Average rated hours; Flange Base; 3.7 Volt
Also known as: 045923069253, S6925, SATS6925

Specifications

Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Wattage: 1.110
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Wattage: 1.110
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)