1.79W B3.5 Mini Incandescent Lamp

Item #: 1418026

Cat #: S6922

UPC: 045923069222

Company wide:
0 in stock
1.79 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 3.57 Volt

Overview

1.79 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 3.57 Volt
Also known as: 045923069222, S6922, SATS6922

Specifications

Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Wattage: 1.790
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Wattage: 1.790
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)