1.19W B3.5 Mini Incandescent Lamp

Item #: 1418025

Cat #: S6921

UPC: 045923069215

Company wide:
0 in stock
1.19 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 2.38 Volt

Overview

1.19 Watt miniature; B3 1/2 Flange; 15 Average rated hours; Flange Base; 2.38 Volt
Also known as: 045923069215, S6921, SATS6921

Specifications

Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Wattage: 1.190
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Wattage: 1.190
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)