4.9W T3.25 Mini Incandescent Lamp

Item #: 1418024

Cat #: S6915

UPC: 045923069154

Company wide:
0 in stock
4.9 Watt miniature; T3 1/4; 1500 Average rated hours; Mini Wedge Base; 14 Volt

Overview

4.9 Watt miniature; T3 1/4; 1500 Average rated hours; Mini Wedge Base; 14 Volt
Also known as: 045923069154, S6915, SATS6915

Specifications

Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 4.900
Volts AC: 14
Base: Wedge (W2.1x9.5d)
Dimmable: No
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 4.900