0.12W T3.25 Mini Incandescent Lamp

Item #: 1418023

Cat #: S6913

UPC: 045923069130

Company wide:
0 in stock
Miniature Lamp, Designation: 48, 2 V, 0.12 WTT, T3 1/4 Shape, E10 Miniature Screw Base, C-6 Filament, 1000 HR, 0.06 AMP, 1-3/16 IN Length, 13/32 IN Diameter

Overview

Miniature Lamp, Designation: 48, 2 V, 0.12 WTT, T3 1/4 Shape, E10 Miniature Screw Base, C-6 Filament, 1000 HR, 0.06 AMP, 1-3/16 IN Length, 13/32 IN Diameter
Also known as: 045923069130, S6913, SATS6913

Specifications

Base: Mini Screw (E10)
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.120
Base: Mini Screw (E10)
Light Technology: Incandescent
Wattage: 0.120
Shape: T3-1/4 (Tubular)
Dimmable: No