1.25W T3.25 Mini Incandescent Lamp

Item #: 1418022

Cat #: S6909

UPC: 045923069093

Company wide:
0 in stock
Documents & Guides
1.25 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Screw Base; 2.5 Volt

Overview

1.25 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Screw Base; 2.5 Volt
Also known as: 045923069093, S6909, SATS6909

Specifications

Base: Mini Screw (E10)
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Wattage: 1.250
Base: Mini Screw (E10)
Light Technology: Incandescent
Wattage: 1.250
Shape: T3-1/4 (Tubular)
Dimmable: No