0.95W T3.25 Mini Incandescent Lamp

Item #: 1418021

Cat #: S6908

UPC: 045923069086

Company wide:
0 in stock
Documents & Guides
0.95 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Screw Base; 6.3 Volt

Overview

0.95 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Screw Base; 6.3 Volt
Also known as: 045923069086, S6908, SATS6908

Specifications

Base: Mini Screw (E10)
Shape: T3-1/4 (Tubular)
Wattage: 0.950
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Base: Mini Screw (E10)
Wattage: 0.950
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Volts AC: 6.300
Dimmable: No