26.88W S8 Mini Incandescent Lamp

Item #: 1418019

Cat #: S6896

UPC: 045923068966

Company wide:
0 in stock
Documents & Guides
26.88 Watt miniature; S8; 1200 Average rated hours; Bayonet Single Contact Base; Amber; 12.8 Volt

Overview

26.88 Watt miniature; S8; 1200 Average rated hours; Bayonet Single Contact Base; Amber; 12.8 Volt
Also known as: 045923068966, S6896, SATS6896

Specifications

Shape: S8 (Straight)
Wattage: 26.880
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Wattage: 26.880
Dimmable: No