CANDICE 1 Light Mini Pendant

Item #: 1418003

Cat #: 60-4738

UPC: 045923647383

Company wide:
0 in stock
Candice - 1 Light Mini Pendant with Pleated White Shade - Brushed Nickel Finish

Overview

Candice - 1 Light Mini Pendant with Pleated White Shade - Brushed Nickel Finish

The Candice 60-4738 blends the design of traditional chandeliers from the past with contemporary Finishes and materials used today. The results are strikingly rich lighting fixtures with a look all their own. Truly original. This collection is Finished in Brushed Nickel with Pleated White fabric shades.

Also known as: 045923647383, 60-4738, SAT604738

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65