10W Mini T3 Incandescent Lamp, Frosted

Item #: 1417961

Cat #: S6102

UPC: 045923061028

Company wide:
0 in stock
Documents & Guides
10 Watt miniature; T3 1/4; Frost; 3000 Average rated hours; Mini Wedge Base; 12 Volt

Overview

10 Watt miniature; T3 1/4; Frost; 3000 Average rated hours; Mini Wedge Base; 12 Volt
Also known as: 045923061028, S6102, SATS6102

Specifications

Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Lumens: 126
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Shape: T3 (Tubular)
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 10
Lumens: 126
Light Technology: Incandescent