MS1000/10000

Item #: 1417953
Cat #: S5910
UPC: 04592305910
$ 77.66 EA
Company wide:
0 in stock
Documents & Guides
1000 Watt; Metal Halide HID; Mogul Base; T120; Clear; 85 CRI; 10000K

Overview

1000 Watt; Metal Halide HID; Mogul Base; T120; Clear; 85 CRI; 10000K
Also known as: 04592305910, S5910, SATS5910

Specifications

Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 68000
Wattage: 1000
Light Technology: HID
Dimmable: No
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 1000
Dimmable: No
Volts AC: 120
Lumens: 68000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)