200W Metal Halide HID Lamp, 42K

Item #: 1417939

Cat #: S5881

UPC: 045923058813

Company wide:
0 in stock
Documents & Guides
200 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4200K

Overview

200 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4200K
Also known as: 045923058813, S5881, SATS5881

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 200
Lumens: 20000
Light Technology: HID
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4200 (Cool White)
Wattage: 200
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 65
Lumens: 20000
Dimmable: No