Metal Halide Lamp, BT56, 1500W, Clear

Item #: 1417936
Cat #: S5837
UPC: 045923058370
$ 57.81 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, 1500 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 167000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M48/E

Overview

Metal Halide Lamp, 1500 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 167000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M48/E
Also known as: 045923058370, S5837, SATS5837

Specifications

Lumens: 167000
Color Temperature: 4200 (Cool White)
Wattage: 1500
Shape: BT56 (Blown Tubular)
ANSI Code: M48/E
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Lumens: 167000
Wattage: 1500
ANSI Code: M48/E
Color Rendering Index (CRI): 65
Color Temperature: 4200 (Cool White)
Shape: BT56 (Blown Tubular)
Base: Mogul Screw (E39)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)