250W Metal Halide HID Lamp, 40K

Item #: 1417935

Cat #: S5831

UPC: 045923058318

Call for price
Company wide:
0 in stock
HID Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal

Overview

HID Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Also known as: 045923058318, S5831, SATS5831

Specifications

Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
ANSI Code: M58/E
Wattage: 250
Lumens: 20000
Light Technology: HID
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M58/E
Lumens: 20000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250
Light Technology: HID