CDM70PAR38/FL METAL

Item #: 1417889

Cat #: S4898

UPC: 045923048982

Company wide:
0 in stock
Documents & Guides
70 Watt; Metal Halide HID; Medium Base; PAR38; Clear; 82 CRI; 3000K

Overview

70 Watt; Metal Halide HID; Medium Base; PAR38; Clear; 82 CRI; 3000K
Also known as: 045923048982, S4898, SATS4898

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Lumens: 18000
Light Technology: HID
Dimmable: No
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Wattage: 70
Color Rendering Index (CRI): 82
Lumens: 18000
Dimmable: No