MH400/C/U/ED28/E39

Item #: 1417874

Cat #: S4844

UPC: 045923048449

Company wide:
0 in stock
Documents & Guides
400 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 65 CRI; 3700K

Overview

400 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 65 CRI; 3700K
Also known as: 045923048449, S4844, SATS4844

Specifications

Material: Ceramic, Glass, Metal, Quartz
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Color Temperature: 3700 (Cool White)
Light Technology: HID
Dimmable: No
Material: Ceramic, Glass, Metal, Quartz
Base: Mogul Screw (E39)
Color Temperature: 3700 (Cool White)
Dimmable: No
Wattage: 400
Color Rendering Index (CRI): 65
Light Technology: HID