MH1000/C/U/BT56/4K/E39

Item #: 1417869
Cat #: S4836
UPC: 04592304836
$ 73.58 EA
Company wide:
0 in stock
Documents & Guides
1000 Watt; Metal Halide HID; Mogul Base; BT56; Coated; 70 CRI; 3700K

Overview

1000 Watt; Metal Halide HID; Mogul Base; BT56; Coated; 70 CRI; 3700K
Also known as: 04592304836, S4836, SATS4836

Specifications

Color Rendering Index (CRI): 70
Lumens: 105000
Base: Mogul Screw (E39)
Wattage: 1000
Color Temperature: 3700 (Cool White)
Light Technology: HID
Dimmable: No
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Color Temperature: 3700 (Cool White)
Dimmable: No
Lumens: 105000
Wattage: 1000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)