MH250/C/U MOGUL (E39)

Item #: 1417868

Cat #: S4832

UPC: 045923048326

Company wide:
0 in stock
Documents & Guides
250 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 70 CRI; 3700K

Overview

250 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 70 CRI; 3700K
Also known as: 045923048326, S4832, SATS4832

Specifications

Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Lumens: 21500
Wattage: 250
Color Temperature: 3700 (Cool White)
Light Technology: HID
Dimmable: No
Color Rendering Index (CRI): 70
Lumens: 21500
Color Temperature: 3700 (Cool White)
Dimmable: No
Base: Mogul Screw (E39)
Wattage: 250
Light Technology: HID