MH175/ED28/C/U/4K/E39

Item #: 1417867
Cat #: S4830
UPC: 04592304830
$ 38.32 EA
Company wide:
0 in stock
Documents & Guides
175 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 70 CRI; 3700K

Overview

175 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 70 CRI; 3700K
Also known as: 04592304830, S4830, SATS4830

Specifications

Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Wattage: 175
Lumens: 13300
Color Temperature: 3700 (Cool White)
Light Technology: HID
Dimmable: No
Color Rendering Index (CRI): 70
Wattage: 175
Color Temperature: 3700 (Cool White)
Dimmable: No
Base: Mogul Screw (E39)
Lumens: 13300
Light Technology: HID

Customer Reviews

No reviews for this product
(0)