175 WATT BR38 INCANDESCENT CLEAR HEAT 5000 AVERAGE RATED HOURS MEDIUM BASE 120 VOLT

Item #: 1417859

Cat #: S4752

UPC: 045923047527

Company wide:
0 in stock
Documents & Guides
175 WATT BR38 INCANDESCENT CLEAR HEAT 5000 AVERAGE RATED HOURS MEDIUM BASE 120 VOLT

Overview

175 WATT BR38 INCANDESCENT CLEAR HEAT 5000 AVERAGE RATED HOURS MEDIUM BASE 120 VOLT
Also known as: 045923047527, S4752, SATS4752

Specifications

Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 175
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Volts AC: 120
Wattage: 175
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent