4C7 CAND Clear 120V 4/CD

Item #: 1417854

Cat #: S4724

UPC: 045923047244

Company wide:
0 in stock
Documents & Guides
4 Watt C7 Incandescent; Clear; 3000 Average rated hours; 16 Lumens; Candelabra Base; 120 Volt; 4-Card

Overview

4 Watt C7 Incandescent; Clear; 3000 Average rated hours; 16 Lumens; Candelabra Base; 120 Volt; 4-Card
Also known as: 045923047244, S4724, SATS4724

Specifications

Wattage: 4
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 16
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Lumens: 16
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent