25T8N CD/1 INT Base Clear 130V

Item #: 1417853

Cat #: S4720

UPC: 045923047206

Company wide:
0 in stock
Documents & Guides
25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; Intermediate Base; 130 Volt; Carded

Overview

25 Watt T8 Incandescent; Clear; 2500 Average rated hours; 190 Lumens; Intermediate Base; 130 Volt; Carded
Also known as: 045923047206, S4720, SATS4720

Specifications

Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Lumens: 190
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 190
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 25
Shape: T8 (Tubular)
Base: Intermediate Screw (E17)
Dimmable: Yes