25B9 1/2 CD/2 EURO Base Clear

Item #: 1417849

Cat #: S4711

UPC: 045923047114

Company wide:
0 in stock
Documents & Guides
25 Watt BA9 1/2 Incandescent; Clear; 1500 Average rated hours; 220 Lumens; European Base; 120 Volt; 2-Card

Overview

25 Watt BA9 1/2 Incandescent; Clear; 1500 Average rated hours; 220 Lumens; European Base; 120 Volt; 2-Card
Also known as: 045923047114, S4711, SATS4711

Specifications

Lumens: 220
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Shape: BA9-1/2 (Blunt Tip)
Lumens: 220
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: BA9-1/2 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: European Intermediate (E14)