40W R14 Incandescent Lamp, Frosted

Item #: 1417847

Cat #: S4705

UPC: 045923047053

Company wide:
0 in stock
Documents & Guides
40 Watt R14 Incandescent; Frost; 1500 Average rated hours; 280 Lumens; Medium Base; 120 Volt; Carded

Overview

40 Watt R14 Incandescent; Frost; 1500 Average rated hours; 280 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923047053, S4705, SATS4705

Specifications

Lumens: 280
Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Shape: R14 (Blown Reflector)
Color: Frosted
Wattage: 40
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent