6W S6 Incandescent Lamp, Clear

Item #: 1417843

Cat #: S4572

UPC: 045923045721

Company wide:
0 in stock
6 Watt S6 Incandescent; Clear; 1500 Average rated hours; 25 Lumens; Candelabra Base; 230 Volt

Overview

6 Watt S6 Incandescent; Clear; 1500 Average rated hours; 25 Lumens; Candelabra Base; 230 Volt
Also known as: 045923045721, S4572, SATS4572

Specifications

Lumens: 25
Volts AC: 230
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 25
Shape: S6 (Straight)
Wattage: 6
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 230
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent