
40 Watt G16 1/2 Incandescent; Gloss White; 1500 Average rated hours; 330 Lumens; Medium Base; 120 Vo
Item #: 1417835
Cat #: S4542
UPC: 045923045424
Company wide:
0
in stock
Documents & Guides
40 Watt G16 1/2 Incandescent; Gloss White; 1500 Average rated hours; 330 Lumens; Medium Base; 120 Volt; Carded
Overview
40 Watt G16 1/2 Incandescent; Gloss White; 1500 Average rated hours; 330 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923045424, S4542, SATS4542
Specifications
| Shape: | G16-1/2 (Globe) |
| Base: | Medium Screw (E26) |
| Lumens: | 330 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Shape: | G16-1/2 (Globe) |
| Lumens: | 330 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 40 |
| Dimmable: | Yes |