25W G16 1/2 White MED. Base

Item #: 1417834

Cat #: S4541

UPC: 045923045417

$ 2.11 EA
Company wide:
0 in stock
Documents & Guides
25 Watt G16 1/2 Incandescent; Gloss White; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt; Carded

Overview

25 Watt G16 1/2 Incandescent; Gloss White; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923045417, S4541, SATS4541

Specifications

Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Color Rendering Index (CRI): 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)